Beli pilot check valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Throttle Valve Union Straight
    35%
    Mulai

    Rp109.900

    PISCO Throttle Valve Union Straight
    atribut:
    • Material: Metal parts:Brass + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:Nitrile rubber (NBR)
    • Compatible Tube Outside Diameter D (mm): 8 x 8
    • Used Fluid: Air
    • Usage pressure range: 0 to 1.0MPa
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: 0 to 60degrees (do not freeze)
  2. NACHI Relief Modular Valve
    Mulai

    Rp4.199.900

    NACHI Relief Modular Valve
    atribut:
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 25255MPa (kgf/cm2)
    • Nominal Diameter: 1/8
    • Peak Flow Rate: 50L/min
    • Control Port: P port
  3. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  4. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  5. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  6. CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)
    Mulai

    Rp98.900

    CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)
    Deskripsi:
    THROTTLE BODY & AIR-INTAKE CLEANER, 12 WT OZModel#: 05078DESCRIPTION:Throttle Body & Air Intake Cleaner cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.APPLICATIONS:Fuel injected gasoline engines (both throttle body & multi-port)
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Colorless Liquid
    • Propellant: Carbon Dioxide
  7. TAIYO Pilot Check Valve
    Mulai

    Rp3.599.900

    TAIYO Pilot Check Valve
    Deskripsi:
    -A pilot check valve is able to stop any kind of actuator midway.-This pilot check valve is for low pressure specifications but can also be used in a hydraulic system.
    atribut:
    • Dimension: 30×55×64.2 mm
    • Foot Width Size: EEE
    • Color: Black
    • Toecap Materials: newly designed wide resin
    • TRUSCO Number: 105-3132
  8. monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)
    Mulai

    Rp30.900

    monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)
    Deskripsi:
    To connect the wiring cord.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV (S) 0.5 - 2.0 sq
    • Compatible: DC12 V, 24 VDC
  9. JTC Air Screwdriver
    Mulai

    Rp1.799.900

    JTC Air Screwdriver
    atribut:
    • Bit Size (mm): 4~5
    • Included Accessories: With regulator
    • Overall Length (mm): 156
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed: 900RPM
  10. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  11. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp4.599.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  12. Daikin Modular Stack Valve
    26%
    Mulai

    Rp959.900

    Daikin Modular Stack Valve
    Deskripsi:
    -Stack the stack valve on the manifold blocks to assemble a hydraulic unit.-Easy circuit change.-Miniaturization of hydraulic equipment is realized.
    atribut:
    • Mounting Type: Gasket
  13. NIHONSEIKI Check Valve (Katup Non-Return)
    60%
    Mulai

    Rp479.900

    NIHONSEIKI Check Valve (Katup Non-Return)
    atribut:
    • Used Fluid: Air
    • Fluid Temperature: 5 to 120degrees
    • Usage Pressure: 0 to 4.9MPa
Daftar Harga pilot check valve Terbaru October 2026
PISCO Throttle Valve Union StraightRp109.900
NACHI Relief Modular ValveRp4.199.900
HQ Check Valve Brass Class 125 Screwed End (Katup)Rp149.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
Vessel Air Screwdrivers Clutch Type (Obeng Angin)Rp1.299.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
Vessel Air Screwdriver Torque ControlRp7.299.900
CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)Rp98.900
TAIYO Pilot Check ValveRp3.599.900
monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)Rp30.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait